Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory GFR8300ITR

GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (Discontinued)

  • Mfr # GFR8300ITR
  • Zoro # G2533614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFR8300ITR
Zoro #
G2533614
UPC #
783585442259
Country of Origin
Korea, Republic of

Details

Amps
20A
Weather Resistant
Yes
Reset Type
Automatic
Number of Poles
2
Power Indicator
Yes
Mounting Type
Flush
Wiring Method
Back and Side
HP
1.0
Item
GFCI Receptacle
Standards
UL Listed, CSA Certified
Color
Ivory
Voltage
125VAC
Application Environment
Heavy Use Hospital Grade
Number of Wires
3
Self-Testing
No
Surge Suppression
No
Outlet Type
Decorator
NEMA Configuration
5-20R
Tamper Resistant
Yes
Special Features
Ground Fault Indicator
Grade
Hospital

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.