Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory GFR8300SGI

GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (Discontinued)

  • Mfr # GFR8300SGI
  • Zoro # G0882007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFR8300SGI
Zoro #
G0882007
UPC #
783585441061
Country of Origin
Korea, Republic of

Details

Wiring Method
Back and Side
Self-Testing
Yes
Weather Resistant
Yes
Special Features
Ground Fault Indicator
Tamper Resistant
Yes
Number of Wires
3
Mounting Type
Flush
Number of Poles
2
Surge Suppression
No
Standards
UL Listed, CSA Certified
Item
GFCI Receptacle
Power Indicator
Yes
Color
Ivory
HP
1.0
Application Environment
Heavy Use Hospital Grade
Amps
20A
NEMA Configuration
5-20R
Outlet Type
Decorator
Reset Type
Automatic
Voltage
125VAC
Grade
Hospital
Features
Self Test

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified, Features Self Test

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.