Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems GFCI Receptacle, 20A, 125VAC, Ivory GFBF20IL

GFCI Receptacle, 20A, 125VAC, Ivory (Discontinued)

  • Mfr # GFBF20IL
  • Zoro # G3174272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFBF20IL
Zoro #
G3174272
UPC #
-
Country of Origin
China

Details

Mounting Type
Flush
Voltage
125VAC
Application Environment
Commercial
Reset Type
Automatic
Wiring Method
Back and Side
Number of Wires
3
Surge Suppression
No
Number of Poles
2
Tamper Resistant
No
HP
1.0
Outlet Type
Blank Face
Amps
20A
Power Indicator
No
Self-Testing
No
Standards
UL Listed, CSA Certified
Weather Resistant
No
Color
Ivory
Special Features
Ground Fault Indicator
Item
GFCI Receptacle
NEMA Configuration
None
Grade
Commercial
Features
Blank Face

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Commercial, Reset Type Automatic, Standards UL Listed, CSA Certified, Features Blank Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.