GFCIReceptacle, 20A, 125VAC, Red, Nylon

  • Mfr # GFRWR20R
  • Zoro # G4843216
product price: 
$
33.29
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GFRWR20R
Zoro #
G4843216
UPC #
883778122248
Country of Origin
China

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Mount Hole Center-to-Center Width
3.3 in
Fits Chest Size
Weather Resistant

Details

Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Red
Housing Material
Nylon
Mounting Type
Flush
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Power Indicator
Yes
NEMA Configuration
5-20
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant - Plugs and Receptacles
Yes
Weather Resistant
Yes
Self-Testing
Yes
Item - Plugs and Receptacles
Receptacle
Special Features
Ground Fault Indicator
Amps - Plugs and Receptacles
20
Amps - Plugs and Receptacles
20 A
Surge Suppression
No
Color
Red
Wiring Method - Plugs and Receptacles
Back and Side
Voltage
125VAC
Tamper Resistant
No
HP
1 hp
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Commercial
Amps
20A
Wiring Method
Back/Side
Outlet Type
Decorator
Reset Type
Automatic
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Color - Plugs and Receptacles
Red
Voltage - Plugs and Receptacles
125V AC
Features
Weather Resistant
Surge Protection
No
Wire Connection Type
Screw Terminals
Shrouded
No
Flange Type
Non-Flanged
Horsepower Rating
1 hp
AFCI
No
Market
Commercial
Mount Type
Flush
Self Testing
Yes
Grade
General Use
Resistance Properties
Weather Resistant
Voltage Rating
125V AC
Number of Gangs
1
Receptacle Type
Duplex
Type
Tamper-Resistant
Industry Standard(s)
Meets All NEC® Requirements
Nema Rating
5-15R
Amperage Rating
15 A
Style
Standard
Current / Amperage Rating
15 A
Voltage Rating Description
125 V
Hub Type
Feed Through
IP Rating
Not Rated
Number of Outlets
2
Number of Wall Plates Included
1

Description

GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards NEC, Voltage Rating 125V AC

Ratings & reviews