Zoro Homepage

Gotcha Rings, PK100

  • Mfr # 31648043GPK100

  • Zoro # G7332403


product price: $146.99
/pk 100, $1.47/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
NHC1023, NHC1023CR, NHC1023ZP, NHC1035, NHC1035CR, NHC1035ZP, NHC2023CR, SHC 1033ZP, SHC1023, SHC1023CR, SHC1023SS, SHC1023ZP, SHC1033, SHC1035CR, SHC1035SS, SHC1035ZP, SHC2023CR, SHC2035CR, VHC1023, VHC1023ZP, VHC1035
Fits Brand
Hubbell Wiring Device-Kellems
Type
Gotcha Ring
Display Size
1/2" and 3/4" Form 2
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31648043GPK100
Zoro #
G7332403
UPC #
783585022765
Country of Origin
United States

Dimensions

Display Size
1/2" and 3/4" Form 2
Hub Size
1/2", 3/4"

Details

For Use With Mfr. Model Number
NHC1023, NHC1023CR, NHC1023ZP, NHC1035, NHC1035CR, NHC1035ZP, NHC2023CR, SHC 1033ZP, SHC1023, SHC1023CR, SHC1023SS, SHC1023ZP, SHC1033, SHC1035CR, SHC1035SS, SHC1035ZP, SHC2023CR, SHC2035CR, VHC1023, VHC1023ZP, VHC1035
Item
Gotcha Rings, PK 100
Fits Brand
Hubbell Wiring Device-Kellems
Type
Gotcha Ring
Material
Nylon
Color
Blue
Series
Accessories
Item Type
Cord Connector Accessories
Conductor Range
0.375-0.5 in (90.5-12.7 mm)
Application
Replacement Gotcha Rings
Number Of Conductors
Single
Environmental Conditions
Weather Resistant
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Gotcha Rings, PK 100, For Use With Grainger Item Number 5D724, 5D924, 5GTF0, 5D884, 5GTG3, 5D732, 5D886, 5D828, 5D984, 5D800, 5D972, 5D900, 2XYK2, 2XYK4, 2XYK3, For Use With Mfr. Model Number SHC1023, SHC1023ZP, SHC1023SS, SHC1023CR, SHC2023CR, SHC1033, SHC 1033ZP, SHC1035ZP, SHC1035SS, SHC1035CR, SHC2035CR, VHC1023, VHC1023ZP, VHC1035, NHC1023, NHC1023ZP, NHC1023CR, NHC2023CR, NHC1035, NHC1035ZP, NHC1035CR, Fits Brand Hubbell Wiring Device-Kellems, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.