Shop HUBBELL WIRING DEVICE-KELLEMS

Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15U

  • Mfr # SNAPGFTW83R
  • Zoro # G4611291

product price: 
$
71.75
/ea

Key Features

Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SNAPGFTW83R
Zoro #
G4611291
UPC #
883778124150
Country of Origin
China
Item
GFCI Receptacle
Connection Orientation
Straight
Cover Type
No Cover
Current Rating
20 A
GFCI
Yes
Phase
Single
Grounding
Grounded
Housing Color
Red
Housing Material
Nylon
NEMA Enclosure Rating
1
NEMA Receptacle Configuration
5-20R
Number of Poles
2
Number of Wires
3
Polarized
Yes
Standards
NEC
Voltage - Plugs and Receptacles
125V AC
Application Environment
Heavy Use Hospital Grade
Surge Suppression
No
Self-Testing
Yes
Type
Standard
NEMA Configuration
5-20
Special Features
Ground Fault Indicator
Reset Type
Manual
Power Indicator
Yes
Color
Brown
Weather Resistant - Plugs and Receptacles
Yes
HP
1 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Tamper Resistant
No
Amps - Plugs and Receptacles
20 A
Color - Plugs and Receptacles
Red
Outlet Type - Plugs and Receptacles
Decorator Duplex
Wiring Method - Plugs and Receptacles
Modular
Wiring Method
Back
Resistance Properties
Tamper Resistant, Weather Resistant
Receptacle Type
Decorator Duplex
Self Testing
Yes
Number of Gangs
1
Voltage Rating
125V AC
Wire Connection Type
Snap-In Module
Features
Tamper and Weather Resistant SnapConnect
Number of Poles & Wires
2 Pole / 3 Wire
Key Resistance Properties
Tamper Resistant - Weather Resistant - HUBBELL, Weather Resistant - Tamper Resistant - HUBBELL, Weather Resistant - Weather Resistant - HUBBELL
Additional Electrical Protection
GFCI
AFCI
No
Hub Type
Feed Through
Wire Connection Types
Snap-In Module
Flange Type
Non-Flanged
Grade
Hospital Grade
Includes
Mounting Hardware, Wall Plate
Shrouded
No
Horsepower Rating
1 hp
Includes Mounting Hardware
Yes
Contact Material
Brass
Market
Commercial
Surge Protection
No
Mount Type
Flush
Additional Electrical Protections
GFCI
Voltage Rating Description
125 V
Current / Amperage Rating
15 A
Industry Standard(s)
Meets All NEC® Requirements
Style
Assembled In USA
Nema Rating
5-15R
IP Rating
Not Rated
Number of Outlets
2
Number of Wall Plates Included
1

Dimensions

Face Plate Height
2.8 in
Face Plate Width
1.8 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.5 in
Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Width
3.3 in
Fits Chest Size
Tamper and Weather Resistant SnapConnect

Description

AUTOGUARD® Self Test Technology 1st introduced by Hubbell over 15 years ago...self test monitoring now required in UL 943 GFCI Safety Standard... Hubbell AUTOGUARD® GFCI receptacles continually test and monitor for “people protection capability” automatically. This patented safety feature includes disconnecting power to the receptacle if critical components are damaged and GFCI protection is lost. GFCI auto-monitoring is conducted continuously within every 30 seconds. Also, a clear visual indicator is provided on the device face representing power status, trip condition, ground fault condition and end of life status. In addition, for added safety, power will be denied to the receptacle face if reverse wiring of line and load was to occur.
• Audible SNAP, indicates solid connection
• Patented shutter design for tamper-resistant protection
• Meets NEC requirements for TR (406.12) and WR (406.9), UV and corrosion resistance for harsh and damp applications
• Patented AUTOGUARD® Self-Test technology
• Protects against line and load reversal, no power to the face or downstream if device is miswired

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.