Zoro Homepage

Disconnect Switch, 600V AC, 3 P, Screw

  • Mfr # HBL16R93D

  • Zoro # G0864188


product price: $272.70
/ea
Free Shipping & Returns

Key Features

Coil Voltage
600V AC
Number of Poles
3
Terminal Connection Type
Screw
Standards
CSA, UL Listed
Features
Aluminum Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL16R93D
Zoro #
G0864188
UPC #
783585202761
Country of Origin
United States

Dimensions

Width
4.4 in
Height
3.3 in
Length
10.11 in
Dimensions
10.11 in x 4.4 in x 3.3 in
Display Size
Standard Sized Product

Details

Item
Disconnect Switch
Coil Voltage
600V AC
Number of Poles
3
Terminal Connection Type
Screw
Standards
CSA, UL Listed
Features
Aluminum Enclosure
Enclosure NEMA Rating
NEMA 3R
Amps AC
60A
Coil Volts
600V AC
Enclosure Type
NEMA 3R
Product Type
Hbl16R93D
Weight
3 lb
Amperage Rating
60 A
Style
Standard Duty
Material - Mounting Hardware
Screw Mounting
Application
Red Slide
Operating Cycles
10,000 Cycles Minimum
Horsepower - Maximum
30
OEM Brand Name
Hubbell Wiring Device-Kellems
Phase
Three Phase
Industry Standard(s)
CSA-C22.2 No.14 Industrial Control File LR-46186 UL 508, Industrial Control File #E70402
Performance
Electrical - Dielectric Voltage - Min. 2,200V AC minimum for 1 minute Electrical - Electrical Life - Min. 6,000 Cycles at rated switch load Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94HB/VO Environmental - Operating Temperature - Max. 75°C,Min. -40°C continuous w/o impact Mechanical - Mechanical Life - Min. 10,000 minimum cycles Mechanical - Switch Rating - 25 inch pounds Mechanical - Terminal Accommodations - #10 AWG Max Mechanical - Terminal Torque - 20 inch pounds Mechanical - Wire Type - Solid and stranded copper wire only
Series
Non-Fused
Environmental Conditions
Indoor and Outdoor
Type
Disconnect Switches
Dielectric Strength
2,200V AC minimum for 1 minute
Connectivity
Pressure Terminal Screws
Wattage
36000
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Load Capacity
Inductive

Description

Hbl16R93D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.