Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 20A 4- Wire, Gray Non-Metallic
- Mfr # PC420
- Zoro # G100701217
product price:Â
$
60.55
/ea
Key Features
Material
Composite
Overall Width
3.3 in
Color
Gray
Type
Closure Caps
Application
4-Wire 16 and 20 Amp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC420
- Zoro #
- G100701217
- UPC #
- 783585374208
- Country of Origin
- United States
Dimensions
- Overall Width
- 3.3 in
- Display Size
- Standard Sized
Details
- Item
- Wire Panel
- Material
- Composite
- Color
- Gray
- Type
- Closure Caps
- Application
- 4-Wire 16 and 20 Amp
- Material - Mounting Hardware
- Cord Mounted
- OEM Brand Name
- Hubbell Wiring Device-Kellems
- Series
- Accessories
- Connectivity
- Pressure Terminal Screws
- Industry Standard(s)
- UL Listed
- Environmental Conditions
- Watertight
- Nema Rating
- Non-NEMA
- Item Type
- Plug Cover
- Cord Type
- All Portable
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Accessories, Male Closure Cap, For 20A 4-Wire, Gray Non-Metallic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.