Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Replacement Interior, For 100A 4-Wire

  • Mfr # IN4100DMS

  • Zoro # G100702016


product price:  $380.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Thermoplastic
Type
Replacement Interior
Style
For Plugs/Inlets
Number Of Poles
3-Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN4100DMS
Zoro #
G100702016
UPC #
783585420967
Country of Origin
United States

Dimensions

Display Size
Standard Sized Product
Wire Size
#3 AWG to #1/0 AWG

Details

Color
Black
Material
Thermoplastic
Type
Replacement Interior
Style
For Plugs/Inlets
Number Of Poles
3-Pole
Industry Standard(s)
UL Listed
Dielectric Strength
Withstands 3000V Minimum in
Item Type
Replacement Interior
Environmental Conditions
Watertight When Installed
Nema Rating
Non-NEMA
Connectivity
Pressure Terminal Screws
Voltage Rating
3 Phase 250 VAC
Amperage Rating
125 A
Voltage Rating Description
3 Phase 250 VAC
Series
Accessories
Current / Amperage Rating
125 A
Number Of Wires
4-Wire
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, IEC Pin and SleeveDevices, Industrial Grade, Male, Replacement Interior, For 125A 380-415V4-Wire, Furnished with Screws, Black Thermoset Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.