Zoro Homepage

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP8362GYS

  • Zoro # G900622453


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP8362GYS
Zoro #
G900622453
UPC #
783585252209
Country of Origin
China

Dimensions

Height
1.1 in
Width
1.77 in
Dimensions
3.31 in x 1.75 in x 1.52 in
Wire Size
#12 AWG
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified to Specification C22.2 No. 42, Listed to UL Standards 498 Receptacles, UL Listed File E2186
Type
Surge Protection Receptacle
Material
Nylon
Series
Hospital Grade
Number Of Wires
3-Wire
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Nema Rating
5-20R
Carton Quantity
10
Style
Smooth Face
Amperage
20 A
Dielectric Strength
Withstands 2,000V minimum
Brand
Hubbell Wiring Device-Kellems
Maximum Horsepower
1
Connectivity
Connectorized
Number Of Conductors
3-Wire Grounding
Application
Hospital Grade
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
1
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
2500 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 Receptacles UL Listed File E2186

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator DuplexReceptacle, Hospital Grade, SNAP-Connect, Surge Protected, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products