Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hubbell Wiring Device-Kellems Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded SNAP8362WS

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded (Discontinued)

  • Mfr # SNAP8362WS
  • Zoro # G600622661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP8362WS
Zoro #
G600622661
UPC #
783585252193
Country of Origin
China

Dimensions

Height
1.1 in
Width
1.77 in
Wire Size
#12 AWG
Dimensions
3.31 in x 1.75 in x 1.52 in
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
IP20
Standards
CSA Certified to Specification C22.2 No. 42, Listed to UL Standards 498 Receptacles, UL Listed File E2186
Color
White
Type
Surge Protection Receptacle
Material
Nylon
Carton Quantity
10
Number Of Wires
3-Wire
Connectivity
Connectorized
Brand
Hubbell Wiring Device-Kellems
Nema Rating
5-20R
Series
Hospital Grade
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Conductors
3-Wire Grounding
Maximum Horsepower
1
Amperage
20 A
Dielectric Strength
Withstands 2,000V minimum
Style
Smooth Face
Application
Hospital Grade
Horsepower - Maximum
1
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Wattage
2500 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified to Specification C22.2 No. 42 Listed to UL Standards 498 Receptacles UL Listed File E2186
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator DuplexReceptacle, Hospital Grade, SNAP-Connect, Surge Protected, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.