Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixture Mount Sensor, Occupancy, Photocell, Hard Wired, White, 5,500 sq ft, LED

  • Mfr # HBSXT13

  • Zoro # G5400035


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
16 min, 30 min, 4 min, 8 min
Standards
ASHRAE 90.1, CEC Title 24 Compliant, cULus Listed
Lighting Technology
LED
Operating Temp. Range
-40 Degrees to 149 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBSXT13
Zoro #
G5400035
UPC #
783585256047
Country of Origin
China

Dimensions

Overall Height
1.5 in
Overall Diameter
4 in
Maximum Mounting Height
45 ft

Details

Sensing Technology
Passive Infrared (PIR)
Time Delay - Motion Sensor
16 min, 30 min, 4 min, 8 min
Standards
ASHRAE 90.1, CEC Title 24 Compliant, cULus Listed
Lighting Technology
LED
Operating Temp. Range
-40 Degrees to 149 Degrees F
Includes
2 Photocells, 360 Degrees Lens
Sensor Type
Passive Infrared
Max. Capacity @ 120VAC
800W (Fluorescent, Induction, LED)
Description/Special Features
(1) Relay, Large Detection Area, NEMA 3R, Outdoor Rated
Compatible With
Fluorescent, LED, Induction Fixtures
Color
White
Coverage Angle - Motion Sensor
360 Degrees
Max. Capacity @ 277VAC
1200W (Fluorescent, Induction, LED)
Item
High Bay Occupancy Sensor
Communication Method
Hard Wired
Wall Plate
Not Included
Series
OPTIMYZER
Maximum Time Delay
30 min
Maximum Operating Temperature
149 Degrees F
Time Delay Adjustment Method
Manual
Manufacturer Warranty
Limited Lifetime
Minimum Time Delay
4 min
Maximum Coverage Area
5,500 sq ft
Sensor Operation
Occupancy, Photocell
Minimum Operating Temperature
-40 Degrees F
Load Rating @ 277V AC
1,200W
Load Rating @ 120V AC
800W, Incandescent
Coverage Angle
360 Degrees
Compatible with Brand
Hubbell Wiring
Power Relay Required
No
Operating Temperature
-40°F to 149°F (-40°C to 65°C)
Photocell
Yes
Voltage Rating
120-347 VAC
Nema Rating
NEMA 3R
Operating Voltage
120 to 347V AC
Installation Location
Fixture Mount

Description

High Bay Occupancy Sensor, Sensing Technology Passive Infrared (PIR), Operating Voltage 120 to 347V AC, Maximum Coverage Area 5,500 sq ft, Maximum Mounting Height 45 ft, Load Rating @ 120V AC 800W (Incandescent), Communication Method Hard Wired, Color White, Sensor Operation Occupancy, Photocell, Lighting Technology LED, Standards ASHRAE 90.1, CEC Title 24 Compliant, cULus Listed, Overall Diameter 4 in, Time Delay Adjustment Method Manual, Maximum Time Delay 30 min, Minimum Time Delay 4 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.