Flanged Locking Receptacle, Non-NEMA, 60 A, 600V AC, Three Phase, 4 Pole, Flush Mount, Blue

  • Mfr # HBL26521

  • Zoro # G300701505


product price:  $801.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
60 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL26521
Zoro #
G300701505
UPC #
783585017525
Country of Origin
United States

Dimensions

Wire Size
#6 AWG; #8 AWG - #4 AWG solid or stranded copper wire only.
Width
2.87 in
Height
4.53 in
Dimensions
4.12 in x 2.87 in x 4.53 in
Length
4.12 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
Non-NEMA
Current Rating
60 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Blue
Mount Type
Flush
Cover Type
No Cover
Flange Type
Flanged
Standards
CSA Certified, UL Listed
Resistance Properties
Impact Resistant, Moisture Resistant
Special Features
Molded In or Stamped On
Flange Material
Steel Weldment
Material
zinc plated Steel
IP Rating
IP30
Application
Heavy Duty Industrial
Spring Material
.032" (.8) Bronze
Terminal Designations
Terminals identified in accordance with UL 498
Lock Type
Hubbellock
Flammability
UL 94 VO for Receptacles and Inlets. HB or better for Plugs and Connectors.
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Amperage Rating
60 A
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 2,000V minimum Environmental - Flammability - UL 94 V0 for Receptacles and Inlets.HB or better for Plugs and Connectors Environmental - Moisture Resistance - IP30 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C,Minimum -40°C (w/o impact) Mechanical - Terminal Accomodation - #8 AWG - #4 AWG solid or stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498
Dielectric Strength
Withstands 2,000V minimum

Description

Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Flanged Receptacle, 60A 600V AC, 4-Pole 5-Wire Grounding, Non NEMA,Screw Terminal, Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.