
Locking Plug, Non-NEMA, 20/30 A, 250/600V AC, 3 Pole, Screw Terminals, Black, White (Discontinued)
- Mfr # HBL21CM415B
- Zoro # G600701717
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL21CM415B
Zoro #
G600701717
UPC #
783585017563
Country of Origin
United States
Dimensions
For Maximum Cable Diameter
1.20 in
For Minimum Cable Diameter
0.70 in
Wire Size
#10 AWG to #6 AWG
Cord Size
.630"-1.20" (16.0-30.5); .700"-1.200" (17.78-30.5)
Length
2.33 in
Height
5.63 in
Dimensions
2.33 in x 0.94 in x 5.63 in
Width
0.94 in
Description
Hubbell Wiring Device Kellems, Locking Devices, Hubbellock, Industrial,Male Plug, 30A 250V DC/600V AC, 3-Pole 4-Wire Grounding, Non-NEMA, ScrewTerminal, Black and White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.