Zoro Homepage

Hubbell 1 Gang Deep Mounting Box - 1-gang - Office White

  • Mfr # PT12DBA

  • Zoro # G800702521


product price: $9.79
/ea

Key Features

Type
Boxes
Color
Office White
Series
PT1
Number of Gang(s)
1-Gang
Item Type
PT1 PremiseTrak Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT12DBA
Zoro #
G800702521
UPC #
783585337876
Country of Origin
United States

Details

Type
Boxes
Color
Office White
Series
PT1
Number of Gang(s)
1-Gang
Item Type
PT1 PremiseTrak Series
Style
Deep

Description

Hubbell Wiring Device Kellems, Non-Metallic Raceway, PolyTrak Series,PREMISE-TRAK & PLUGTRAK, Deep Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.