Hubbell Electrical Adapter Gfp3C20Mtl (Discontinued)
- Mfr # GFP3C20MTL
- Zoro # G0671371
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GFP3C20MTL
Zoro #
G0671371
UPC #
783585829210
Country of Origin
China
Dimensions
Portable GFCI Plug Cord Length
9"
Portable GFCI Receptacle Cord Length
2 ft.
Plug Cord Length
9 in
Receptacle Cord Length
2 ft
Outside Diameter
0.245
Conductor Size
#14 AWG
Description
Hubbell Electrical Adapter Gfp3C20Mtl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.