Hubbell Gray End Entry Feed Hb
Mfr # HBL2010A2GY
Zoro # G3630481
product price: $12.15
/eaKey Features
Type
End Fittings
Color
Gray
Material
Steel
Series
HBL2000
HBL2000A
MetalPlugTrak
Style
Entrance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL2010A2GY
Zoro #
G3630481
UPC #
783585214191
Country of Origin
China
Details
Item
Hubbell Gray End Entry Feed Hb
Type
End Fittings
Color
Gray
Material
Steel
Series
HBL2000
HBL2000A
MetalPlugTrak
Style
Entrance
Item Type
HBL2000 Series
Industry Standard(s)
CSA Standard C22.2 no. 62
E253976 /E253830 /E253833
UL Standard UL 5
Description
Hubbell Gray End Entry Feed Hb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.