Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hubbell POLYTRAK Single Gang Station Mounting Box - 1-gang - Office White

  • Mfr # PDB12LP

  • Zoro # G400701641


product price: $9.09
/ea

Key Features

Type
Boxes
Color
Office White
Item Type
PW2 WallTrak, PL1 LANTrak and PP1 PremiseTrak (Latching) Series
Number of Gang(s)
1-Gang
Style
Low Profile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDB12LP
Zoro #
G400701641
UPC #
783585090399
Country of Origin
United States

Details

Type
Boxes
Color
Office White
Item Type
PW2 WallTrak, PL1 LANTrak and PP1 PremiseTrak (Latching) Series
Number of Gang(s)
1-Gang
Style
Low Profile

Description

Hubbell Wiring Device Kellems, Non-Metallic Raceway, PolyTrak Series,PolyTrak Box, 1-Gang, 1.25" Deep Low Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.