IEC, Inlet, 3P4W, 30/32A 380-415V, 4X/IP69K

  • Mfr # HBL430B6W

  • Zoro # G116244579


product price:  $389.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
NEMA Enclosure Rating
4X
Voltage Rating
380-415 VAC
Current Rating
30/32 A
Housing Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL430B6W
Zoro #
G116244579
UPC #
783585574523
Country of Origin
United States

Details

Number of Poles
3
NEMA Enclosure Rating
4X
Voltage Rating
380-415 VAC
Current Rating
30/32 A
Housing Color
Red
IP Rating
IP69K
Number of Wires
4

Description

IEC,Inlet,3P4W,30/32A 380-415V,4X/IP69K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products