Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Pin & Sleeve Inlet, 20 A, 125V AC, Single Phase, 2 Pole, IEC Grounding, Yellow

  • Mfr # HBL320B4W
  • Zoro # G3470083

product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL320B4W
Zoro #
G3470083
UPC #
783585403267
Country of Origin
United States
Item
Watertight Pin & Sleeve Inlet
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Yellow
Cap Type
No Cap or Cover
Standards
CSA Certified LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2
Resistance Properties
Moisture Resistant, Watertight
Features
Thermoset Polyester Contact Carrier
Body Material
Zytel 101 Nylon
Grounding Style
IEC
Body Material - Pin and Sleeve
Zytel 101 Nylon
Material
Thermoplastic
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Shrouded
Yes
Insulation Material
Thermoplastic
Housing Material Grade
Zytel 101
Flange Type
Flanged
Compatible with Series
HBL Heavy Duty
Maximum Operating Temperature
75 Degrees C
Horsepower Rating
1 hp
Housing Material
Polybutylene Terephthalate
Service
Standard
Gasket Material
Neoprene
Flammability
UL 94 HB or Better
Flange Material
Zytel 101 Nylon
Product Type
Watertight IEC Device
Retainer Material
High-Impact Thermoset
Dielectric Strength
3000V AC
Temp. Rise
30°C
Screw Material
300 Stainless Steel
Weight
0.7 lb
Operating Temp.
-40 to 75°C
Switch Rated
No
Application
High Ampacity Watertight Connections
Environmental Conditions
Watertight
Material - Mounting Hardware
Screw Mounting
Series
HBL Heavy Duty
Insulation
Insulated Body
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1. Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Cord Grip Retention - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Standard Service
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
Wattage
2500
Connection Type
Screw Terminals
UL 94 Flammability Rating
V-0
Reverse Service
No
Connection Orientation
Straight
Number of Pins
3
Grounding
Grounded
Number of Gangs
1

Dimensions

Maximum Wire Size
10 AWG
Flange Diameter
2.72 in
Minimum Wire Size
14 AWG
Face Diameter
1.85 in
Cord Size
14 to 10 AWG
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product
Fits Chest Size
Thermoset Polyester Contact Carrier

Description

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.
• Rugged one-piece housing..
• Thermoset polyester contact carrier
• Solid one-piece pins for reliable electrical contact

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products