Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hubbell Wiring Device-Kellems Watertight Pin & Sleeve Inlet, 32 A, 220 to 240V AC, Single Phase, 2 Pole, IEC Grounding, Blue HBL332B6W

Watertight Pin & Sleeve Inlet, 32 A, 220 to 240V AC, Single Phase, 2 Pole, IEC Grounding, Blue (Discontinued)

  • Mfr # HBL332B6W
  • Zoro # G6822855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL332B6W
Zoro #
G6822855
UPC #
783585403656
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Flange Diameter
2.72 in
Minimum Wire Size
12 AWG

Details

Item
Watertight Pin & Sleeve Inlet
Current Rating
32 A
Voltage Rating
220 to 240V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP67
Wire Connection Type
Screw Terminals
Housing Color
Blue
Standards
CSA Certified LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2
Resistance Properties
Moisture Resistant, Watertight
Item - Plugs and Receptacles
Watertight Pin and Sleeve Inlet
Voltage - Plugs and Receptacles
250V AC
Phase - Electrical
1
Amps - Plugs and Receptacles
32
Color
Blue
Color - Plugs and Receptacles
Blue
Amps
32
Body Material
Zytel 101 Nylon
Body Material - Pin and Sleeve
Zytel 101 Nylon
Grounding Style
IEC
Features
Thermoset Polyester Contact Carrier
Voltage
250VAC
Insulation Material
Thermoplastic
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
75 Degrees C
Compatible with Series
HBL Heavy Duty
Housing Material Type
Non-Metallic
Shrouded
Yes
UL 94 Flammability Rating
V-0
Market
Industrial
Grounding
Grounded
Pin & Sleeve Standards
IEC 60309
Flange Type
Flanged
Housing Material
Polybutylene Terephthalate
Housing Material Grade
Zytel 101
Pin & Sleeve Standards`
IEC 60309
Weight
1.05 lb

Description

Watertight Pin and Sleeve Inlet, Current Rating 32 A, Flange Type Flanged, Grounding Grounded, IP Rating IP67, Number of Poles 2, Number of Wires 3, Shrouded Yes, Voltage Rating 220 to 240V AC, Wire Connection Type Screw Terminals, Flange Diameter 2.72 in, Grounding Style IEC, Housing Color Blue, Market Industrial, Maximum Wire Size 10 AWG, Minimum Wire Size 12 AWG, Phase Single, Resistance Properties Moisture Resistant, Watertight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.