Watertight Pin & Sleeve Inlet, 60 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Blue

  • Mfr # HBL560B9W

  • Zoro # G2886545


product price: $525.15
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL560B9W
Zoro #
G2886545
UPC #
783585405636
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG
Flange Diameter
3.46 in
Face Diameter
2.97 in
Cord Size
8 to 2 AWG
Wire Size
#8 AWG to #2 AWG
Display Size
Standard Sized Product

Details

Item
Watertight Pin & Sleeve Inlet
Current Rating
60 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No Cap or Cover
Standards
CSA Certified LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Body Material
Zytel 101 Nylon
Grounding Style
IEC
Body Material - Pin and Sleeve
Zytel 101 Nylon
Features
Gasketed Sealing Ring Provides Watertight Seal, Raised Collar Surrounds Each Phase Pin
HP
3 hp
Material
Thermoplastic
Insulation Material
Thermoplastic
Housing Material
Polybutylene Terephthalate
Flange Type
Flanged
Horsepower Rating
7 1/2 hp
Maximum Operating Temperature
75 Degrees C
Compatible with Series
HBL Heavy Duty
Housing Material Grade
Zytel 101
Shrouded
Yes
Switch Rated
Yes
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Temp. Rise
30°C
Weight
1.9 lb
Flange Material
Zytel 101 Nylon
Screw Material
300 Stainless Steel
Gasket Material
Neoprene
Dielectric Strength
3000V AC
Service
Standard
UV Resistance
All Materials are UV Stabilized
Product Type
Watertight IEC Device
Flammability
UL 94 5VA, UL 94 V0
Retainer Material
High-Impact Thermoset
Operating Temp.
-40 to 75°C
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032
Style
Standard Service
Wattage
12480
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
Environmental Conditions
Watertight
Series
HBL Heavy Duty
Insulation
Insulated Body
Application
High Ampacity Watertight Connections
Connection Type
Screw Terminals

Description

The HUBBELL IEC Pin and Sleeve Inlet, 60A, 120/208V is an IP67-rated electrical inlet suitable for use in industrial settings. This device is constructed with a Zytel 101 nylon body and flange.


Key Features of the HUBBELL IEC Pin & Sleeve Inlet:

  • Current Rating: Rated for 60 amps at 120/208V AC, suitable for high-capacity applications.

  • IP67-rated Construction: Gasketed sealing ring and raised collar around each phase pin; rated IP67 moisture resistance.

  • Material Composition: Body, flange, and housing made from Zytel 101 nylon; gasket material is neoprene; retainer constructed from high-impact thermoset.

  • Cord Compatibility: Accepts wire sizes from #8 AWG to #2 AWG via pressure terminal screws.

  • Temperature Range: Operates between -40°C to +75°C without impact degradation.

  • Flammability & UV Resistance: UL 94 V-0 flammability rating; all materials are UV stabilized for durability in various environments.

  • Standards Compliance: CSA Certified LR280C; UL Listed E146032; conforms to IEC 60309-1/-2 requirements.

  • Design Attributes: Shrouded design with insulated body, grounded per IEC style, switch rated, no cap or cover included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products