Watertight Pin & Sleeve Inlet, 60 A, 125/250V AC, Single Phase, 3 Pole, IEC Grounding, Orange

  • Mfr # HBL460B12W

  • Zoro # G0648742


product price:  $494.10
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL460B12W
Zoro #
G0648742
UPC #
783585404738
Country of Origin
United States

Dimensions

Face Diameter
2.97 in
Flange Diameter
3.46 in
Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG
Cord Size
8 to 2 AWG

Details

Item
Watertight Pin & Sleeve Inlet
Current Rating
60 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Housing Color
Orange
Cap Type
No Cap or Cover
Standards
CSA Certified LR280C, UL E146032, UL IEC 60309-1 IEC 60309-2
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Grounding Style
IEC
Features
Gasketed Sealing Ring Provides Watertight Seal, Raised Collar Surrounds Each Phase Pin
Body Material
Zytel 101 Nylon
Body Material - Pin and Sleeve
Zytel 101 Nylon
Shrouded
Yes
Compatible with Series
HBL Heavy Duty
Flange Type
Flanged
Insulation Material
Thermoplastic
Housing Material
Polybutylene Terephthalate
Market
Industrial
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees C
Switch Rated
Yes
Housing Material Grade
Zytel 101
Horsepower Rating
3 hp
Flammability
UL 94 HB or Better
Gasket Material
Neoprene
Weight
1.8 lb
Dielectric Strength
3000V AC
Retainer Material
High-Impact Thermoset
Flange Material
Zytel 101 Nylon
Temp. Rise
30°C
Screw Material
300 Stainless Steel
Product Type
Watertight IEC Device
Service
Standard
Operating Temp.
-40 to 75°C

Description

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.