Shop HUBBELL WIRING DEVICE-KELLEMS

Watertight Pin & Sleeve Receptacle, 100 A, 250V AC, Single Phase, 3 Pole, IEC Grounding, Blue

  • Mfr # HBL4100R9W

  • Zoro # G3155083


product price:  $509.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL4100R9W
Zoro #
G3155083
UPC #
783585404110
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Face Diameter
4.71 in
Minimum Wire Size
8 AWG
Cord Size
3 to 1/0 AWG

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
CSA Certified C22.2 No. 0.17, CSA Certified C22.2 No. 182.1, IEC, UL 1682, UL 94
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
HP
10 hp
Switch Rated
No
Body Material - Pin and Sleeve
Zytel 101 Nylon
Body Material
Zytel 101 Nylon
Features
Color Coded
Grounding Style
IEC
Connection Orientation
Straight
Reverse Service
No
Power Indicating Light
No
Housing Material
Thermoplastic
Market
Industrial
Flange Type
Flanged
Maximum Operating Temperature
75 Degrees C
Housing Material Grade
Zytel 101
Number of Gangs
1
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees C
Horsepower Rating
15 hp
Service
Standard
Flammability
UL 94 HB or Better
Weight
3.95 lb
Product Type
Watertight IEC Device
Flange Material
Zytel 101 Nylon
Gasket Material
Neoprene
Retainer Material
High-Impact Thermoset
Screw Material
300 Stainless Steel
Dielectric Strength
3000V AC
Temp. Rise
30°C
Operating Temp.
-40 to 75°C

Description

The HUBBELL IEC Pin and Sleeve Receptacle is a rated IP67 for water ingress protection electrical device intended for industrial applications, rated for 100A and 250V AC. This receptacle features a straight connection orientation with screw terminal wire connections, supporting wire sizes from 8 AWG to 2 AWG. It is constructed with impact-resistant Zytel 101 nylon housing and flange, providing durability in demanding environments. The unit meets IP67 and NEMA 4X enclosure ratings for moisture resistance and protection against dust and water ingress.


Key Features of the HUBBELL IEC Pin & Sleeve Receptacle:

  • Current/Voltage Rating: Rated for 100A at 250V AC single phase

  • Body/Flange Material: Made from Zytel 101 nylon for enhanced impact resistance

  • Cord Size Compatibility: Accepts cord sizes from 3 to 1/0 AWG; supports wire sizes from minimum 8 AWG to maximum 2 AWG

  • Operating Temperature Range: Operating temperature range: -40°C to +75°C

  • Enclosure Ratings: IP67 enclosure rating; NEMA Type 4X enclosure

  • Number of Poles/Wires: Configured with three poles and four wires

  • Grounding Style: IEC grounding configuration; grounded design

  • Cover Type: Spring-loaded self-closing gasketed cap made of neoprene material

  • Screw Material: Constructed using corrosion-resistant stainless steel screws (300 series)

  • Resistance Properties: Impact resistant, moisture resistant, rated IP67 for water ingress protection construction

  • Color Coding Feature: Color coded housing aids in device identification on site

  • Standards Compliance: Meets CSA C22.2 No.0.17 & No.182.1, UL1682, UL94 HB flammability rating, IEC standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products