Watertight Pin & Sleeve Receptacle, 100 A, 600V AC, Three Phase, 3 Pole, IEC Grounding, Black

  • Mfr # HBL4100R5W

  • Zoro # G3308331


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL4100R5W
Zoro #
G3308331
UPC #
783585404097
Country of Origin
United States

Dimensions

Minimum Wire Size
3 AWG
Face Diameter
4.71 in
Maximum Wire Size
1/0 AWG
Cord Size
3 to 1/0 AWG

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Black
Cap Type
Spring-Loaded Cap
Standards
CSA Certified C22.2 No. 0.17, CSA Certified C22.2 No. 182.1, IEC, UL 1682, UL 94
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Body Material
Zytel 101 Nylon
HP
30 hp
Switch Rated
No
Body Material - Pin and Sleeve
Zytel 101 Nylon
Features
Color Coded
Grounding Style
IEC
Flange Type
Flanged
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees C
Number of Gangs
1
Market
Industrial
Maximum Operating Temperature
75 Degrees C
Horsepower Rating
50 hp
Housing Material
Thermoplastic
Power Indicating Light
No
Housing Material Grade
Zytel 101
Reverse Service
No
Shrouded
Yes
Flammability
UL 94 HB or Better
Weight
3.9 lb
Screw Material
300 Stainless Steel
Gasket Material
Neoprene
Dielectric Strength
3000V AC
Product Type
Watertight IEC Device
Flange Material
Zytel 101 Nylon
Temp. Rise
30°C
Service
Standard
Retainer Material
High-Impact Thermoset
Operating Temp.
-40 to 75°C

Description

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.
• Self-closing gasketed cover
• Color coded housings for easy identification
• Super tough insulated non-metallic housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.