Watertight Pin & Sleeve Receptacle, 20 A, 125/250V AC, Single Phase, 3 Pole, IEC Grounding, Orange

  • Mfr # HBL420R12W

  • Zoro # G1484192


product price:  $225.45
/ea
Free Shipping & Returns

Key Features

Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL420R12W
Zoro #
G1484192
UPC #
783585404400
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Face Diameter
3.31 in
Minimum Wire Size
14 AWG
Cord Size
14 to 10 AWG
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Orange
Cap Type
Spring-Loaded Cap
Standards
CSA Certified C22.2 No. 182.1, IEC 60309-2, UL E146032, UL IEC 60309-1
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Grounding Style
IEC
Body Material
Zytel 101 Nylon
Switch Rated
No
Features
Color Coded
Body Material - Pin and Sleeve
Zytel 101 Nylon
Material
Thermoplastic
Reverse Service
No
Maximum Operating Temperature
75 Degrees C
Shrouded
Yes
Flange Type
Flanged
Housing Material Grade
Zytel 101
Housing Material
Thermoplastic
Power Indicating Light
No
Connection Orientation
Straight
Number of Gangs
1
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Horsepower Rating
2 hp
Flange Material
Zytel 101 Nylon
Retainer Material
High-Impact Thermoset
Flammability
UL 94 HB or Better
Product Type
Watertight IEC Device
Dielectric Strength
3000V AC
Service
Standard
Weight
1.05 lb
Screw Material
300 Stainless Steel
Gasket Material
Neoprene
Temp. Rise
30°C
Operating Temp.
-40 to 75°C
Application
High Ampacity Watertight Connections
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Wattage
5000
Series
HBL Heavy Duty
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Electrical - Temperature Rise - Max. 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75% Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Style
Standard Service
Industry Standard(s)
CSA StandardC22.2 No. 182.1 UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032
Environmental Conditions
Watertight
Connection Type
Screw Terminals

Description

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.
• Corrosion-resistant self-closing gasketed cover
• Insulated non-metallic housing
• Color coded housings for easy identification

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products