Watertight Pin & Sleeve Receptacle, 20 A, 480V AC, Single Phase, 3 Pole, IEC Grounding, Red, NEMA 4X

  • Mfr # HBL420R7W

  • Zoro # G0428906


product price:  $204.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL420R7W
Zoro #
G0428906
UPC #
783585404424
Country of Origin
United States

Dimensions

Face Diameter
3.31 in
Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG
Cord Size
14 to 10 AWG

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Red
Cap Type
Spring-Loaded Cap
Standards
CSA Certified C22.2 No. 182.1, IEC 60309-2, UL E146032, UL IEC 60309-1
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Switch Rated
No
Body Material
Zytel 101 Nylon
Grounding Style
IEC
Features
Color Coded
Body Material - Pin and Sleeve
Zytel 101 Nylon
HP
5 hp
Shrouded
Yes
Reverse Service
No
Market
Industrial
Power Indicating Light
No
Housing Material Grade
Zytel 101
Minimum Operating Temperature
-40 Degrees C
Connection Orientation
Straight
Number of Gangs
1
Flange Type
Flanged
Horsepower Rating
10 hp
Housing Material
Thermoplastic
Maximum Operating Temperature
75 Degrees C
Screw Material
300 Stainless Steel
Gasket Material
Neoprene
Weight
1.05 lb
Temp. Rise
30°C
Flange Material
Zytel 101 Nylon
Product Type
Watertight IEC Device
Dielectric Strength
3000V AC
Service
Standard
Retainer Material
High-Impact Thermoset
Flammability
UL 94 HB or Better
Operating Temp.
-40 to 75°C

Description

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.
• Corrosion-resistant self-closing gasketed cover
• Insulated non-metallic housing
• Color coded housings for easy identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.