customer-service Help
Hubbell Wiring Device-Kellems

IEC Pin and Sleeve Receptacle, 20A, 600V

Hubbell Wiring Device-Kellems IEC Pin and Sleeve Receptacle, 20A, 600V HBL420R5W
Tap to zoom
Hover or click to zoom
$213.15
  • Item - Plugs and Receptacles: Watertight Pin and Sleeve Receptacle
  • Item: Watertight Pin and Sleeve Receptacle
  • Body Material - Pin and Sleeve: Zytel 101 Nylon
See full product details
This item ships free.

Total: $213.15

Hubbell Wiring Device-Kellems #HBL420R5W Specifications

  • Item - Plugs and Receptacles: Watertight Pin and Sleeve Receptacle
  • Item: Watertight Pin and Sleeve Receptacle
  • Body Material - Pin and Sleeve: Zytel 101 Nylon
  • Voltage: 600VAC
  • Amps - Plugs and Receptacles: 20
  • Amps: 20
  • Voltage - Plugs and Receptacles: 600V AC
  • Color - Plugs and Receptacles: Black
  • Number of Poles: 3
  • Phase: 3
  • Number of Wires: 4
  • Grounding Style: IEC
  • Phase - Electrical: 3
  • Switch Rated: No
  • Features: Abuse Resistant
  • Standards: C22.2 No. 182.1, CSA Certified LR285C, IEC 60309-1 and 60309-2, UL Listed E146032
  • HP: 7 1/2 hp
  • Body Material: Zytel 101 Nylon
  • Color: Black
  • Country of Origin (subject to change): United States

Description

Watertight Pin and Sleeve Receptacle, Body Material - Pin and Sleeve Zytel 101 Nylon, Amps - Plugs and Receptacles 20, Voltage - Plugs and Receptacles 600V AC, Color - Plugs and Receptacles Black, Number of Poles 3, Number of Wires 4, Grounding Style IEC, Phase - Electrical 3, Features Abuse Resistant, HP 7 1/2 hp, Switch Rated No, Standards C22.2 No. 182.1, CSA Certified LR285C, IEC 60309-1 and 60309-2, UL Listed E146032

Reviews of Hubbell Wiring Device-Kellems #HBL420R5W