Watertight Pin & Sleeve Receptacle, 30 A, 120/208V AC, Three Phase, 4 Pole, IEC Grounding, Blue

  • Mfr # HBL530R9W

  • Zoro # G2669125


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL530R9W
Zoro #
G2669125
UPC #
783585405520
Country of Origin
United States

Dimensions

Face Diameter
3.88 in
Maximum Wire Size
8 AWG
Minimum Wire Size
12 AWG
Cord Size
12 to 8 AWG
Display Size
Standard Sized Product
Wire Size
#12 AWG to #8 AWG

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
120/208V AC
Phase
Three
Number of Poles
4
Number of Wires
5
IP Rating
IP67
NEMA Enclosure Rating
Not Rated
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
Spring-Loaded Cap
Standards
CSA Certified C22.2 No. 182.1, IEC 60309-2, UL E146032, UL IEC 60309-1
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Body Material - Pin and Sleeve
Zytel 101 Nylon
HP
2 hp
Grounding Style
IEC
Switch Rated
No
Features
Color Coded
Body Material
Zytel 101 Nylon
Material
Thermoplastic
Housing Material
Thermoplastic
Connection Orientation
Straight
Flange Type
Flanged
Reverse Service
No
Shrouded
Yes
Market
Industrial
Power Indicating Light
No
Minimum Operating Temperature
-40 Degrees C
Number of Gangs
1
Maximum Operating Temperature
75 Degrees C
Housing Material Grade
Zytel 101
Horsepower Rating
5 hp
Dielectric Strength
3000V AC
Flammability
UL 94 5VA, UL 94 V0
Service
Standard
Screw Material
300 Stainless Steel
Product Type
Watertight IEC Device
Retainer Material
High-Impact Thermoset
UV Resistance
All Materials are UV Stabilized
Gasket Material
Neoprene
Temp. Rise
30°C
Flange Material
Zytel 101 Nylon
Weight
1.6 lb
Operating Temp.
-40 to 75°C
Application
High Ampacity Watertight Connections
Style
Standard Service
Wattage
6240
Environmental Conditions
Watertight
Industry Standard(s)
CSA StandardC22.2 No. 182.1 UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032
OEM Brand Name
Hubbell Wiring Device-Kellems
Series
HBL Heavy Duty
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - 3000V AC Electrical - Max. Working Voltage - 600V RMS Electrical - Temperature Rise - Max. 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75% Environmental - Flammability - HB or better per UL 94 or CSA C22.2 No. 0.17 Environmental - Ingress Protection - IP67 Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No.182.1 /UL1682 Mechanical - Product Identification - Identification and ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Material - Mounting Hardware
Screw Mounting
Connection Type
Screw Terminals

Description

The HUBBELL IEC Pin and Sleeve Receptacle features IP67 ingress protection according to IEC 60529; includes neoprene gasket material.


The HUBBELL IEC Pin and Sleeve Receptacle is suitable for use in industrial environments requiring 30A, 120/208V AC connections. Rated for 30A and 120/208V AC, this receptacle features a straight connection orientation with screw terminal connectivity, supporting wire sizes from #12 AWG to #8 AWG. The unit is constructed with a durable Zytel 101 nylon body and housing, providing resistance to corrosion, impact, moisture, and UV exposure. It meets multiple industry standards including CSA C22.2 No. 182.1 and UL IEC 60309-1/-2.


Key Features of the HUBBELL IEC Pin & Sleeve Receptacle:

  • Current/Voltage Rating: Rated for 30A at 120/208V AC three-phase power

  • Ingress Protection: Rated IP67 per IEC 60529; includes neoprene gasket material

  • Material: Body, flange, and housing made from Zytel 101 nylon thermoplastic; retainer is high-impact thermoset

  • Cord Accommodation: Accepts wire sizes from #12 AWG to #8 AWG via pressure terminal screws

  • Temperature Range: Operates between -40°C to +75°C continuous temperature

  • Flammability Rating: Meets UL 94 HB or better requirements

  • Color Coding: Blue housing allows easy identification per IEC standards

  • Circuit Configuration: Four poles/five wires (3Y phase), grounded per IEC conventions

  • Cap Type: Spring-loaded self-closing cover

  • Standards Compliance: Certified to CSA C22.2 No.182.1; UL E146032; IEC 60309-1/-2 specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.