Zoro Homepage
This item is Discontinued.
Hubbell Wiring Device-Kellems Pin & Sleeve Plug, 100 A, 277/480V AC, Three Phase, 4 Pole, IEC Grounding, Red, NEMA Not Rated HBL5100P7WP

Pin & Sleeve Plug, 100 A, 277/480V AC, Three Phase, 4 Pole, IEC Grounding, Red, NEMA Not Rated (Discontinued)

  • Mfr # HBL5100P7WP
  • Zoro # G900701981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5100P7WP
Zoro #
G900701981
UPC #
783585575179
Country of Origin
United States

Dimensions

Wire Size
#3 AWG to #1/0 AWG
Display Size
Standard Sized Product

Details

Item
Pin & Sleeve Plug
Current Rating
100 A
Voltage Rating
277/480V AC
Phase
Three
Number of Poles
4
Number of Wires
5
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CSA, IEC 60309-1, IEC 60309-2
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Grounding Style
IEC
Application
High Ampacity Watertight Connections
Material
Thermoplastic
Material - Mounting Hardware
Cord Mounted
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstand 3000V AC Electrical - Max. Working Voltage - 600V RMS Environmental - Flammability -V-0 Environmental - Ingress Protection - Type 3R, 3RX, 4X and IP68, IP69k Suitability Environmental - Moisture Resistance - Watertight per IEC 60309-1 Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum - 40°C w/o impact Mechanical - Impact Resistance - Per CSA C22.2 No. 182.1 / UL1682 Mechanical - Product Identification - Ratings are a permanent part of the device housing Mechanical - Terminal Identification - Terminals identified in accordance with North American and IEC conventions
Number Of Conductors
5-Wire Grounding
Dielectric Strength
Withstands 3000V Minimum in
Connectivity
Pressure Terminal Screws
Environmental Conditions
Watertight
Cord Type
All Portable
Industry Standard(s)
CSA Certified File LR280C UL Classified to IEC 60309-1 IEC 60309-2 UL Listed, File E146032
Style
Standard Service
Series
HBL Heavy Duty
Insulation
Insulated Body
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact
NEMA Enclosure Rating
Not Rated

Description

Hubbell Wiring Device Kellems, IEC Pin and Sleeve, Male Plug, 100A277/480V AC, 4-Pole 5-Wire Grounding, NEMA 4X/69K, Pilot Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.