Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Inlet, Non-NEMA, 20/16 A, 250V AC, 2 Pole, 3 Wire

  • Mfr # H320BL
  • Zoro # G700702355

product price: 
$
16.95
/ea

Key Features

NEMA Receptacle Configuration
Non-NEMA
Current Rating
20/16 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H320BL
Zoro #
G700702355
UPC #
783585777047
Country of Origin
United States

Dimensions

Height
1.19 in
Width
1.64 in
Length
1.47 in
Wire Size
North American-#16AWG-#12AWG; International-1.55mm²-2.5mm².
Dimensions
1.47 in x 1.64 in x 1.19 in
Display Size
Standard Sized Product

Details

Item
Straight Blade Inlet
NEMA Receptacle Configuration
Non-NEMA
Current Rating
20/16 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Housing Color
Black
Standards
CSA certified, UL Listed
Resistance Properties
Impact Resistant
Material
Nylon
Application
Heavy Duty Industrial
IEC Product
Locking Inlet
Device Color
Black
Power Contacts Material
.032" (.81) Brass
Terminal Screw Material
#6-32 Steel plated
Base Material
Impact Modified PBT
Current Interrupting
Certified for current interrupting at full rated current.
Flammability
UL 94 V2.
Rating
16A 250V AC for European service; 20A 250V AC for North American service
Dielectric Voltage
Withstands 2,000V minimum
Contact Blades Material
.040" (1.0) Brass
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Ground Screw Material
#6-32 Steel plated Multi-drive
Housing Material
Nylon-Black
Retainer Material
Nylon-Black
Product Type
Iec320-devices
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Poles and Wires
2-pole + earth.
Certification
UL Listed 20A 250V AC-File No. E1706; CSA certified 20A 250V AC-File No. 17337; UL classified to IEC 320, 16A 250V AC-File No. E111246; TUV and VDE certified at 16A 250V AC-File No. 12469 1550 1002.
Terminal Accommodation
North American-#16AWG-#12AWG; International-1.5mm²-2.5mm².
Standard
IEC 320
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Industry Standard(s)
CSA certified 20A 250V AC-File No. 17337 TUV and VDE Certified UL classified to IEC 320, 16A 250V AC-File No. E111246 UL Listed 20A 250V AC-File No. E1706
Environmental Conditions
Impact Resistant
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Insulation
Insulated Body
Performance
Electrical - Dielectric Voltage - Withstands 2,000V minimum Electrical - Rating - 16A 250V AC for European service 20A 250V AC for North American service Environmental - Flammability - UL 94V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Terminal Accommodation - North American to #16-12 AWG stranded or solid copper conductor only.
Number Of Wires
3-Wire
Wattage
7500 W
Nema Rating
Non-NEMA
Dielectric Strength
Withstands 2,000V minimum

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, IEC 320 Devices,Inlet with Wire Bail, 16 A250V, International Rated, Pressure ScrewTerminal, Black, Sin le Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products