Straight Blade Plug, Non-NEMA, 20/16 A, 250V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # H320P
  • Zoro # G900702483
product price: 
$
16.59
/ea

Key Features

NEMA Plug Configuration
Non-NEMA
Current Rating
20/16 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H320P
Zoro #
G900702483
UPC #
783585777061
Country of Origin
United States

Dimensions

Cord Size
.325"-.475" (8-12); .325" - .475" (8.0-12.0)
Height
1.36 in
Width
1.52 in
Length
2.75 in
Wire Size
North American-#16AWG-#12AWG; International-1.55mm²-2.5mm².
Display Size
Standard Sized Product
Dimensions
2.75 in x 1.52 in x 1.36 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
Non-NEMA
Current Rating
20/16 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
IP Rating
IP20
Standards
IEC 320, UL Listed 20A 250V AC-File No. E1706, CSA certified 20A 250V AC-File No. 17337, UL classified to IEC 320, 16A 250V AC-File No. E111246, TUV and VDE certified at 16A 250V AC-File No. 12469 1550 1002.
Special Features
Certified for current interrupting at full rated current.
Color
Black
Nema Rating
Non-NEMA
Contact Blades Material
.040" (1.0) Brass
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Ground Screw Material
Steel
Flammability
UL 94 HB or better
Operating Temp.
Maximum continuous 75°C; minimum -40°C (w/o impact)
Wattage
7500 W
Dielectric Strength
Withstands 2,000V minimum
Amperage
20/16 A
Number Of Wires
3-Wire
Carton Quantity
10
Base Material
Nylon
Retainer Material
Nylon-Black
Terminal Screw Material
Steel
Connectivity
Screw Terminals
Weight (Lbs.)
0.15
Housing Material
Nylon-Black
Brand
Hubbell Wiring Device-Kellems
IEC Product
Plug
Cord Clamp Material
Nylon-Black
OEM Brand Name
Hubbell Wiring Device-Kellems
Wiring Method
Terminal Screw
Power Contacts Material
.032" (.81) Brass

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, IEC 320 Devices,Male Plug, 16A 250V, International Rated, Pressure Screw Terminal,Black, Single Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products