Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Create Account
In-Floor Delivery Systems, SystemOne, Fire-Rated Poke-Through, One-Piece, Furniture Feed Version, with Junction Box, Almond
- Mfr # S1PTFFALJ
- Zoro # G000701102
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Box Type
Junction
Material
Aluminum
Overall Width
9.2 in
Color
Almond
Application
Complete Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1PTFFALJ
- Zoro #
- G000701102
- UPC #
- 783585373157
- Country of Origin
- United States
- Item
- Furniture Feed Cover
- Box Type
- Junction
- Material
- Aluminum
- Color
- Almond
- Application
- Complete Units
- Knockouts
- In Junction Box: Top- 1) 1", Bottom- 1) 3/4", Sides- 2) 1/2" and 1 3/4"
- Cable Entry
- Cable Access Door
- Construction
- Fabricated
- Item Type
- Flush Fire Rated Poke Throughs
- Finish Type
- Aluminum
- Style
- FRPT Furniture Feed - Complete Kits
- Number Of Outlets
- No Devices
Dimensions
- Overall Width
- 9.2 in
- Display Size
- Standard Sized Product
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, One-Piece, Furniture Feed Version, withJunction Box, Almond
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.