Industrial Grade, Pendant Controls, Push Button Station, 6) Buttons- Single Speed, Pilot Duty, 250V AC Max, Terminal Screws

  • Mfr # PBS6

  • Zoro # G800701302


product price: $1,171.99
/ea
Free Shipping & Returns

Key Features

Color
yellow
Series
Heavy Duty
Contact Rating
Pilot Duty Only
Standards
CSA Certified
Operating Temp. Range
Max Continuous- 75 Degrees C, Minimum- -40 Degree Without Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBS6
Zoro #
G800701302
UPC #
783585610610
Country of Origin
United States

Dimensions

Width
4.38 in
Length
3.25 in
Display Size
Full Sized

Details

Color
yellow
Series
Heavy Duty
Contact Rating
Pilot Duty Only
Standards
CSA Certified
Operating Temp. Range
Max Continuous- 75 Degrees C, Minimum- -40 Degree Without Impact
Switch Type
pendants
Type
Single Speed
Indicator(s) Type
None
Industry Standard(s)
CSA Certified
Connectivity
Terminal Screws
Actuator
Push Buttons
Environmental Conditions
Indoor and Outdoor
Ingress Protection
IP44
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Environmental - Operating Temperatures - Max Continuous- 75° C, Minimum -40° w/o Impact
Nema Rating
NEMA 3R
Style
Six Button
Contact Configuration
Momentary
Phase
Single Phase
Amperage Rating
6A
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Enclosure Type
NEMA 3R
Material - Mounting Hardware
Cable Mounted

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Pendant Controls, Push Button Station, 6) Buttons-Single Speed, Pilot Duty, 250V AC Max, Terminal Screws, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.