Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior, 3W, 20A, Male

  • Mfr # IN320AM

  • Zoro # G5257174


product price: $114.55
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL320B4W, HBL320P4W
Material
Thermoplastic
Maximum Operating Temperature
75 Degrees C
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN320AM
Zoro #
G5257174
UPC #
783585420011
Country of Origin
United States

Dimensions

Overall Width
2.418 in
Overall Length
3.978 in
Overall Height
2.418 in
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product

Details

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL320B4W, HBL320P4W
Item
Interior, 3W, 20A, Male
Material
Thermoplastic
Maximum Operating Temperature
75 Degrees C
Number of Wires
3
Number of Poles
2
For Use With
Inlets, Plugs
Compatible Device Wire Number
3
Voltage Rating
125V AC
Minimum Operating Temperature
-40 Degrees C
Gender
Male
Color
Black
Compatible Device Current
20 A
Current Rating
20 A
Grounding Style
IEC
Type
Replacement Interior
Current / Amperage Rating
20 A
Voltage Rating Description
125 VAC
Environmental Conditions
Watertight When Installed
Industry Standard(s)
UL Listed
Item Type
Replacement Interior
Nema Rating
Non-NEMA
Connectivity
Pressure Terminal Screws
Amperage Rating
20 A
Series
Accessories
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 3000V Minimum in
Style
For Plugs/Inlets
OEM Brand Name
Hubbell Wiring Device-Kellems
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Identification and ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions

Description

Interior, 3W, 20A, Male, Compatible Device Current 20 A, Gender Male, Number of Poles 2, Number of Wires 3, Voltage Rating 125V AC, Compatible Device Wire Number 3, Current Rating 20 A, For Use With Inlets, Plugs, Grounding Style IEC, Color Black, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.418 in, Overall Length 3.978 in, Overall Width 2.418 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.