Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior, 4W, 20A, Male

  • Mfr # IN420CM

  • Zoro # G0118682


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL420B12W, HBL420P12W
Voltage Rating
125/250V AC
Grounding Style
IEC
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN420CM
Zoro #
G0118682
UPC #
783585420073
Country of Origin
United States

Dimensions

Overall Width
2.418 in
Overall Height
2.418 in
Overall Length
3.978 in
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG

Details

Item
Interior, 4W, 20A, Male
Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL420B12W, HBL420P12W
Voltage Rating
125/250V AC
Grounding Style
IEC
Number of Poles
3
Color
Black
For Use With
Inlets, Plugs
Current Rating
20 A
Minimum Operating Temperature
-40 Degrees C
Compatible Device Current
20 A
Compatible Device Wire Number
4
Number of Wires
4
Gender
Male
Maximum Operating Temperature
75 Degrees C
Material
Thermoplastic
Type
Replacement Interior
Industry Standard(s)
UL Listed
Dielectric Strength
Withstands 3000V Minimum in
Style
For Plugs/Inlets
Amperage Rating
20 A
Material - Mounting Hardware
Screw Mounting
Item Type
Replacement Interior
Voltage Rating Description
125 V/250 VAC
Connectivity
Pressure Terminal Screws
Current / Amperage Rating
20 A
Nema Rating
Non-NEMA
Environmental Conditions
Watertight When Installed
Series
Accessories
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Identification and ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Interior, 4W, 20A, Male, Compatible Device Current 20 A, Gender Male, Number of Poles 3, Number of Wires 4, Voltage Rating 125/250V AC, Compatible Device Wire Number 4, Current Rating 20 A, For Use With Inlets, Plugs, Grounding Style IEC, Color Black, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.418 in, Overall Length 3.978 in, Overall Width 2.418 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.