Zoro Homepage

Interior for Plug

  • Mfr # IN430CM

  • Zoro # G0118719


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL430B12W, HBL430P12W
Number of Poles
3
Minimum Operating Temperature
-40 Degrees C
Compatible Device Current
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN430CM
Zoro #
G0118719
UPC #
783585420233
Country of Origin
United States

Dimensions

Overall Height
2.418 in
Overall Length
3.978 in
Overall Width
2.418 in

Details

Item
Interior for Plug
Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL430B12W, HBL430P12W
Number of Poles
3
Minimum Operating Temperature
-40 Degrees C
Compatible Device Current
30 A
For Use With
Inlets, Plugs
Maximum Operating Temperature
75 Degrees C
Current Rating
30 A
Color
Black
Compatible Device Wire Number
4
Voltage Rating
125/250V AC
Grounding Style
IEC
Gender
Male
Number of Wires
4
Material
Thermoplastic

Description

Interior for Plug, Compatible Device Current 30 A, Gender Male, Number of Poles 3, Number of Wires 4, Voltage Rating 125/250V AC, Compatible Device Wire Number 4, Current Rating 30 A, For Use With Inlets, Plugs, Grounding Style IEC, Color Black, Material Thermoplastic, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.418 in, Overall Length 3.978 in, Overall Width 2.418 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.