Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Replacement Kit, 3W, 20A

  • Mfr # IN320BF

  • Zoro # G5257226


product price: $114.55
/ea
Free Shipping & Returns

Key Features

Fits Brand
Hubbell Wiring Device-Kellems
For Use With Mfr. Model Number
HBL316C4W, HBL316C6W, HBL316R4W, HBL316R6W, HBL320C6W, HBL320C7W, HBL320R6W, HBL320R7W
Material
Thermoset
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN320BF
Zoro #
G5257226
UPC #
783585420028
Country of Origin
United States

Dimensions

Overall Length
3.978 in
Overall Width
2.418 in
Overall Height
2.418 in
Display Size
Standard Sized Product

Details

Fits Brand
Hubbell Wiring Device-Kellems
Item
Interior Replacement Kit, 3W, 20A
For Use With Mfr. Model Number
HBL316C4W, HBL316C6W, HBL316R4W, HBL316R6W, HBL320C6W, HBL320C7W, HBL320R6W, HBL320R7W
Material
Thermoset
Number of Poles
2
Number of Wires
3
Grounding Style
IEC
Compatible Device Current
20 A
Maximum Operating Temperature
75 Degrees C
For Use With
Connectors, Receptacles
Minimum Operating Temperature
-40 Degrees C
Color
Black
Compatible Device Wire Number
3
Gender
Female
Current Rating
16 A
Voltage Rating
100/130V AC
Type
Replacement Interior
Current / Amperage Rating
16 A
Nema Rating
Non-NEMA
Connectivity
Pressure Terminal Screws
Material - Mounting Hardware
Screw Mounting
Series
Accessories
Industry Standard(s)
UL Listed
Amperage Rating
16 A
Application
High Ampacity Watertight Connections
Style
For Receptacles/Connectors
Voltage Rating Description
100-130 VAC
Item Type
Replacement Interior
Environmental Conditions
Watertight When Installed
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RM Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Max. Continuous:75°C Min. Continuous:-40°C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Identification and ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Interior Replacement Kit, 3W, 20A, Compatible Device Current 20 A, Gender Female, Number of Poles 2, Number of Wires 3, Voltage Rating 100/130V AC, Compatible Device Wire Number 3, Current Rating 16 A, For Use With Connectors, Receptacles, Grounding Style IEC, Color Black, Material Thermoset, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.418 in, Overall Length 3.978 in, Overall Width 2.418 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.