Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Elbow Base and Cover, White

  • Mfr # PL1IEBC

  • Zoro # G2796997


product price: $6.39
/ea

Key Features

Fittings Sub-Category
Elbows
Type
Elbows
Color
Off White
For Use With
Lan-Trak(R) Raceway
Material
Non-Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL1IEBC
Zoro #
G2796997
UPC #
783585090283
Country of Origin
United States

Dimensions

Width
2.51 in
Bend Radius
1.25 in
Length
2.51 in
Height
1.57 in
Length (Straight Wireway)
2.51 in
Overall Length
2 1/2 in
Width (In.)
2.51
Overall Height
1 1/2 in
Length (In.)
2.51
Height (In.)
1.57
Overall Width
2 1/2 in

Details

Item
Internal Elbow Base and Cover
Fittings Sub-Category
Elbows
Type
Elbows
Color
Off White
For Use With
Lan-Trak(R) Raceway
Material
Non-Metallic
Standards
CSA Certified, UL Compliant
Compatible with Product Type
Lan-Trak Raceways
Material of Construction
PVC
Features
Full Capacity 1 1/4 in Bend Radius Internal Elbow
Series
Lan-Trak(R)
Item Type
PL1 LANTrak (Latching) Series
Style
Internal
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Performance
Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F

Description

Internal Elbow Base and Cover, Series Lan-Trak(R), Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Lan-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius Internal Elbow, Includes -, Overall Height 1 1/2 in, Overall Length 2 1/2 in, Overall Width 2 1/2 in, Standards CSA Certified, UL Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.