Internal Elbow Base and Cover, White
Mfr # PP1IEBC
Zoro # G2931241
product price: $4.49
/eaKey Features
Fittings Sub-Category
Elbows
Type
Elbows
Color
Off White
For Use With
Premise-Trak(R) Raceway
Material
Non-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP1IEBC
Zoro #
G2931241
UPC #
783585090511
Country of Origin
United States
Dimensions
Height
1.03 in
Length
2.4 in
Width
2.4 in
Bend Radius
1.25 in
Length (Straight Wireway)
2.4 in
Overall Width
2 1/2 in
Overall Height
1 in
Length (In.)
2.4
Height (In.)
1.03
Overall Length
2 1/2 in
Width (In.)
2.4
Description
Internal Elbow Base and Cover, Series Premise-Trak(R), Material Non-Metallic, Color Off White, Bend Radius 1.25 in, Compatible with Product Type Premise-Trak Raceways, Features Full Capacity 1 1/4 in Bend Radius Internal Elbow, Includes -, Overall Height 1 in, Overall Length 2 1/2 in, Overall Width 2 1/2 in, Standards CSA Certified, UL Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.