Zoro Homepage

Istation Plate For Poke Throughs

  • Mfr # IMAVB15BK

  • Zoro # G0800311


product price: $64.00
/ea

Key Features

Material
Beryllium Copper
Color
Black
Standards
RoHS Compliant
Connectivity
Plug-N-Play
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMAVB15BK
Zoro #
G0800311
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Display Size
Standard Sized Product

Details

Item
Sub-Plate
Material
Beryllium Copper
Color
Black
Standards
RoHS Compliant
Connectivity
Plug-N-Play
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Type
Unloaded
Style
XLR
Contact Resistance
100 Ohm
Withstand Voltage
1000V RMS, 1414V DC
Application
AV Panel Mount Module Unloaded
Contact
Beryllium Copper
Material - Mounting Hardware
Snap-On- Snap-Fit
Item Type
iSTATION Pro Audio D-Style Connections
Includes
Mounting Hardware
Characteristics
Contact Resistant
Accessory Type
iStation Module
For Product Type
Poke Through

Description

iStation Plate, Material Beryllium Copper, Black Color, Contact Resistant, Standards RoHS Compliant, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.