JLOAD 15A MEDIA OUTLET TR, LIGHT ALMOND

  • Mfr # RJ650LATR

  • Zoro # G300701635


product price: $62.75
/ea

Key Features

Color
Light Almond
Application
Ideal for flat panels TVs
Item Type
Complete Unit
Industry Standard(s)
UL Listed
Display Size
1-Gang Standard Sized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ650LATR
Zoro #
G300701635
UPC #
883778302497
Country of Origin
China

Dimensions

Display Size
1-Gang Standard Sized

Details

Color
Light Almond
Application
Ideal for flat panels TVs
Item Type
Complete Unit
Industry Standard(s)
UL Listed
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Connectivity
Terminal Screws for Receptacle
Temperature Rating
Per TIA
Contact
Beryllium Copper, Brass
Nema Rating
5-15R
Withstand Voltage
1000V RMS, 1414V DC
Contact Resistance
100 Ohm

Description

Hubbell Wiring Device Kellems, J-Load Media Outlet, 15A 125V TamperResistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, Light Almond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.