
JLOAD 20A MEDIA OUTLET TR, BLACK
Mfr # RJ620BKTR
Zoro # G500701459
product price: $66.39
/eaKey Features
Color
Black
Application
Ideal for flat panels TVs
Contact Resistance
100 Ohm
Display Size
1-Gang Standard Sized
Contact
Beryllium Copper, Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ620BKTR
Zoro #
G500701459
UPC #
883778302589
Country of Origin
United States
Dimensions
Display Size
1-Gang Standard Sized
Details
Color
Black
Application
Ideal for flat panels TVs
Contact Resistance
100 Ohm
Contact
Beryllium Copper, Brass
Industry Standard(s)
UL Listed
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Item Type
Complete Unit
Withstand Voltage
1000V RMS, 1414V DC
Connectivity
Terminal Screws for Receptacle
Temperature Rating
Per TIA
Nema Rating
5-20R
Description
Hubbell Wiring Device Kellems, J-Load Media Outlet, 20A 125V TamperResistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.