
Cord Connectors, Straight Male, .13"- .19" (3.2-4.7), Nylon Miniature with Spiral (Discontinued)
- Mfr # HJ1038BPK25
- Zoro # G900618357
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJ1038BPK25
Zoro #
G900618357
UPC #
783585023137
Country of Origin
United States
Dimensions
Knockout Size
0.82 to 0.84 in
Hub Size
1/2
Display Size
1/2 NPT
Cord Dia. Range
0.13-0.19 in (3.2-4.7 mm)
Details
Style - Connector
Straight Male
Material
Nylon
Series
Miniature
Type
Connector with Spiral
Color
Black
Item
Junior Cord Connectors
Cable Opening Max.
0.19 in
Standards
UL Listed, CSA Certified
Application
Straight Male Connector with Spiral
Cable Opening Min.
0.13 in
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Mounting Hardware Material
Locknut or Tapped Opening
Number Of Conductors
Single
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Carton Quantity
25 EA
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Nema Rating
IP66
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior with Spiral, .13-.19", 1/2", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.