
Cord Connectors, Straight Male, .13"- .19" (3.2-4.7), Nylon Miniature with Spiral (Discontinued)
- Mfr # HJ1038GPK25
- Zoro # G700618427
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJ1038GPK25
Zoro #
G700618427
UPC #
783585023144
Country of Origin
United States
Dimensions
Knockout Size
0.82 to 0.84 in
Display Size
1/2 NPT
Hub Size
1/2
Cord Dia. Range
0.13-0.19 in (3.2-4.7 mm)
Details
Style - Connector
Straight Male
Material
Nylon
Cable Opening Max.
0.19 in
Type
Connector with Spiral
Color
Gray
Item
Junior Cord Connectors
Standards
UL Listed, CSA Certified
Cable Opening Min.
0.13 in
Application
Straight Male Connector with Spiral
Carton Quantity
5
Number Of Conductors
Single
Series
Miniature
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Standard
UL Listed
Mounting Hardware Material
Locknut or Tapped Opening
Brand
Hubbell Wiring Device-Kellems
Nema Rating
IP66
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior with Spiral, .13-.19", 1/2", Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.