
Cord Connectors, Straight Male, .14"- .20" (3.4-5.1), Nylon Miniature with Spiral, PK25 (Discontinued)
- Mfr # HJ1011BPK25
- Zoro # G900618371
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJ1011BPK25
Zoro #
G900618371
UPC #
783585023014
Country of Origin
United States
Dimensions
Knockout Size
0.53 to 0.54 in
Display Size
1/4 NPT
Cord Dia. Range
0.14-0.20 in (3.4-5.1 mm)
Hub Size
1/4
Details
Style - Connector
Straight Male
Series
Miniature
Application
Straight Male Connector with Spiral
Cable Opening Min.
0.14 in
Color
Black
Material
Nylon
Type
Connector with Spiral
Item
Junior Cord Connectors
Standards
UL Listed, CSA Certified
Cable Opening Max.
0.20 in
Mounting Hardware Material
Locknut or Tapped Opening
Nema Rating
IP66
Standard
UL Listed
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Number Of Conductors
Single
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Carton Quantity
5
Brand
Hubbell Wiring Device-Kellems
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior with Spiral, .14-.20", 1/4", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.