
Cord Connectors, Straight Male, .19"- .25" (4.7-6.3), Nylon Miniature with Spiral (Discontinued)
- Mfr # HJ1039BPK25
- Zoro # G300618353
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJ1039BPK25
Zoro #
G300618353
UPC #
783585023151
Country of Origin
United States
Dimensions
Knockout Size
0.82 to 0.84 in
Cord Dia. Range
0.19-0.25 in (4.7-6.3 mm)
Display Size
1/2 NPT
Hub Size
1/2
Details
Style - Connector
Straight Male
Series
Miniature
Type
Connector with Spiral
Color
Black
Application
Straight Male Connector with Spiral
Standards
UL Listed, CSA Certified
Cable Opening Max.
1/4 in
Material
Nylon
Cable Opening Min.
0.19 in
Item
Junior Cord Connectors
Carton Quantity
5
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Brand
Hubbell Wiring Device-Kellems
Nema Rating
IP66
Standard
UL Listed
Number Of Conductors
Single
Mounting Hardware Material
Locknut or Tapped Opening
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior with Spiral, .19-.25", 1/2", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.