
Cord Connectors, Straight Male, .25"- .31" (6.3-7.9), Nylon Miniature with Spiral (Discontinued)
- Mfr # HJ1040BPK25
- Zoro # G900618425
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJ1040BPK25
Zoro #
G900618425
UPC #
783585023175
Country of Origin
United States
Dimensions
Knockout Size
0.82 to 0.84 in
Display Size
1/2 NPT
Hub Size
1/2
Cord Dia. Range
0.25-0.31 in (6.3-7.9 mm)
Details
Style - Connector
Straight Male
Color
Black
Material
Nylon
Item
Junior Cord Connectors
Type
Connector with Spiral
Cable Opening Min.
1/4 in
Standards
UL Listed, CSA Certified
Series
Miniature
Application
Straight Male Connector with Spiral
Cable Opening Max.
0.31 in
Nema Rating
IP66
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Brand
Hubbell Wiring Device-Kellems
Number Of Conductors
Single
Mounting Hardware Material
Locknut or Tapped Opening
Carton Quantity
5
Standard
UL Listed
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior with Spiral, .25-.31", 1/2", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.