
Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral, PK25
Mfr # HJ1015BPK25
Zoro # G900618388
product price: $109.99
/pk 25, $4.40/ea
Free Shipping & Returns
Key Features
Style - Connector
Straight Male
Material
Nylon
Application
Straight Male Connector with Spiral
Cable Opening Max.
0.34 in
Standards
UL Listed, CSA Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HJ1015BPK25
Zoro #
G900618388
UPC #
783585023090
Country of Origin
United States
Dimensions
Knockout Size
0.67 to 0.68 in
Hub Size
3/8
Cord Dia. Range
0.28-0.34 in (7.0-8.6 mm)
Display Size
3/8 NPT
Details
Style - Connector
Straight Male
Material
Nylon
Application
Straight Male Connector with Spiral
Cable Opening Max.
0.34 in
Standards
UL Listed, CSA Certified
Series
Miniature
Color
Black
Type
Connector with Spiral
Cable Opening Min.
0.28 in
Item
Junior Cord Connectors
Mounting Hardware Material
Locknut or Tapped Opening
Standard
UL Listed
Brand
Hubbell Wiring Device-Kellems
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Number Of Conductors
Single
Nema Rating
IP66
Carton Quantity
5
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Cord Connectors,Junior with Spiral, .28-.34", 3/8", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.