Kellems Wire Management, Cord Connectors, Junior with Spiral, .28"-.34", 3/8", Gray, PK25

  • Mfr # HJ1015GPK25

  • Zoro # G000618424


product price:  $105.99
/pk 25, $4.24/ea
Free Shipping & Returns

Key Features

Style - Connector
Straight Male
Knockout Size
0.67 to 0.68 in
Color
Gray
Type
Connector with Spiral
Cable Opening Max.
0.34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HJ1015GPK25
Zoro #
G000618424
UPC #
783585023106
Country of Origin
United States

Dimensions

Knockout Size
0.67 to 0.68 in
Display Size
3/8 NPT
Hub Size
3/8
Cord Dia. Range
0.28-0.34 in (7.0-8.6 mm)

Details

Style - Connector
Straight Male
Color
Gray
Item
Junior Cord Connectors
Type
Connector with Spiral
Cable Opening Max.
0.34 in
Material
Nylon
Cable Opening Min.
0.28 in
Standards
UL Listed, CSA Certified
Mounting Hardware Material
Locknut or Tapped Opening
Environmental Rating
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Application
Straight Male Connector with Spiral
Number Of Conductors
Single
Nema Rating
IP66
Series
Miniature
Standard
UL Listed
Carton Quantity
5
Temp. Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Brand
Hubbell Wiring Device-Kellems
Conductor Range
0.28-0.34 in (7.0-8.6 mm)
Environmental Conditions
Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting.
Material - Mounting Hardware
Locknut or Tapped Opening
Performance
Environmental - Flammability - Hubbell Juniors have a UL 94V-2 rating Environmental - Operating Temperature - -30°F to +225°F (-34°C to +107°C)
Industry Standard(s)
UL Listed
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Minimum -30 Deg F to 225 Deg F (-34 Deg C to 107 Deg C)
Item Type
Junior Cord Connectors

Description

Hubbell Wiring Device Kellems, Cord Connectors, Junior with Spiral,.28-.34", 3/8", Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.